Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ice-O-Matic - Ice Maker, Shot Glass Cubes, Undercounter, Up To 84 Lbs. Per Day
See all 107 items in product family

Ice-O-Matic - Ice Maker, Shot Glass Cubes, Undercounter, Up To 84 Lbs. Per Day

Item #: WBB501960

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $4,715.00 Save up to 53%
Price: $ 2,217.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Ice-O-Matic - Ice Maker, Shot Glass Cubes, Undercounter, Up To 84 Lbs. Per Day

Gourmet cube-style, undercounter, air-cooled, self-contained condenser, approximately 84 lb production/24 hours, 27 lb. built-in bin, shot glass style cube, 115v/60/1-ph, 6 amps.

Product Specifications

    • BRANDIce-O-Matic
    • STYLEShot Glass Style Cubes
    • TYPEUndercounter
    • PRODUCTION84 lb
    • CAPACITY LBS27
    • CONDENSER TYPESelf Contained
    • COOLINGAir Cooled
    • WIDTH INCHES15
    • DEPTH INCHES23
    • HEIGHT INCHES34-1/4
    • CONSTRUCTIONStainless Steel
    • VOLTAGE115V/60/1-PH
    • AMPS6
    • MANUFACTURER'S PART NUMBERICEU070A
    • EVAPORATOR WARRANTY5 Year Evaporator Warranty, Std.
    • COMPRESSOR WARRANTY5 Yr. Parts On The Compressor Warranty, Std.
    • WARRANTY3 Year Parts & Labor Warranty, Std.

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed