Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown On Ice Bin - Sold Separately

Ice Maker, Air-Cooled, Approx 499 Lb Production Half Size Cube
See all 107 items in product family

Ice Maker, Air-Cooled, Approx 499 Lb Production Half Size Cube

Item #: WBB501881

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $5,569.00 Save up to 53%
Price: $ 2,619.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
ICE Series™ Modular Cube Ice Maker

Air-cooled, approximately 499 lb production/24 hours, half-size cube, filter-free air, PURE ICE built in antimicrobial protection, top air discharge, Harvest assist produces Ice consistently/reduces operating cost, 115v/60/1-ph, 17.1 amps, ENERGY STAR®.

Product Specifications

    • BRANDIce-O-Matic
    • STYLEHalf Size Cube
    • TYPEModular Cubes
    • PRODUCTION499 lb
    • CONDENSER TYPE--
    • COOLING"Air-Cooled,"
    • WIDTH INCHES30
    • LENGTH INCHES24
    • HEIGHT INCHES20
    • CONSTRUCTIONStainless Steel
    • VOLTAGE115V/60/1-PH
    • AMPS17.1
    • PACKAGE QUANTITY1
    • MANUFACTURER'S PART NUMBERICE0400HT
    • EVAPORATOR WARRANTY5 Year Evaporator Warranty, Std.
    • COMPRESSOR WARRANTY5 Yr. Parts On The Compressor Warranty, Std.
    • WARRANTY3 Year Parts & Labor Warranty, Std.
    • COLORStainless Steel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed