

 |
Browse Ice Machines (269 Items) |
|
 |
Ice Maker, 352 lbs. Production / Day, Full Size Cubes |
| |
|
 |
|
 |
|
 |
|
Shown On Ice Bin - Sold Separately
|
|
Ice Maker, 352 lbs. Production / Day, Full Size Cubes
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 12 to 15 days
Stock No: WBB501820
|
|
|
|
Price: $2,196.00
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
ICE Series™ Modular Cube Ice Maker
Air-cooled, approximately 352 lb production/24 hours, full-size cube, filter-free air, PURE ICE built in antimicrobial protection, top air discharge, Harvest assist produces Ice consistently/reduces operating cost, 115v/60/1-ph, 13.3 amps, UL, NSF, CE.
|
| Product Specifications |
| WIDTH INCHES |
30 |
| HEIGHT INCHES |
20 |
| CONDENSER TYPE |
-- |
| LENGTH INCHES |
24 |
| STYLE |
Full Size Cube |
| WARRANTY |
3 Yr. Parts & Labor Warranty, Std. |
| COMPRESSOR WARRANTY |
5 Year Parts on the Compressor Warranty, Standard |
| EVAPORATOR WARRANTY |
5 Year Evaporator Warranty, Standard |
| COLOR |
Stainless Steel |
| PRODUCTION |
352 lb |
| TYPE |
Top Air Discharge |
| COOLING |
Air Cooled |
| VOLTAGE |
115V/60/1-PH |
| AMPS |
13.3 Amps |
| PACKAGE QTY |
1 |
| CONSTRUCTION |
Stainless Steel |
| FOR USE WITH |
B501975 Ice Bin |
| MANUFACTURERS PART NUMBER |
ICE0250FT |
| BRAND |
Ice Series |
|
|
|
|
|
|