Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown On Ice Bin - Sold Separately

Ice-O-Matic Ice Maker, Approx 652 Lbs Per Day Full Size Cube - ICE0606FT
See all 107 items in product family

Ice-O-Matic Ice Maker, Approx 652 Lbs Per Day Full Size Cube - ICE0606FT

Item #: WBB501964

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $6,902.00 Save up to 53%
Price: $ 3,246.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
ICE Series™ Modular Cube Ice Maker

Air-cooled, approximately 652 lb production/24 hours, full-size cube, filter-free air, PURE ICE built in antimicrobial protection, top air discharge, Harvest assist produces Ice consistently/reduces operating cost, 208-230v/60/1-ph, 10.4 amps.

Product Specifications

    • BRANDIce-O-Matic
    • DESCRIPTIONTop Air Discharge
    • STYLEFull Size Cube
    • TYPEModular Ice Cube Maker
    • PRODUCTION652 lbs.
    • CONDENSER TYPE--
    • COOLINGAir Cooled
    • WIDTH INCHES24
    • DEPTH INCHES30
    • HEIGHT INCHES20
    • CONSTRUCTIONStainless Steel
    • VOLTAGE208-230V/60/1-ph
    • AMPS10.4
    • APPROVALNSF
    • PACKAGE QUANTITY1
    • MANUFACTURER'S PART NUMBERICE0606FT
    • EVAPORATOR WARRANTY5 Year Evaporator Warranty, Std.
    • COMPRESSOR WARRANTY5 Yr. Parts On The Compressor Warranty, Std.
    • WARRANTY3 Year Parts & Labor Warranty, Std.
    • COLORStainless Steel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed