Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown On Ice Bin - Sold Separately

Ice-O-Matic Ice Maker - Half Size Cubes, Up To 1,386 Lbs. Production Per Day
See all 107 items in product family

Ice-O-Matic Ice Maker - Half Size Cubes, Up To 1,386 Lbs. Production Per Day

Item #: WBB501914

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $11,503.00 Save up to 53%
Price: $ 5,410.00
Product Information
Customer Review
Product Q&A
Accessories
Ice-O-Matic Ice Maker - Half Size Cubes, Up To 1,386 Lbs. Production Per Day

Water-cooled, up to 1,386 lbs. production / 24 hours, half size cubes. AgION® built in antimicrobial protection. Harvest Assist speeds up ice making process and ensures consistent, energy efficient performance to reduce operating costs, 208-230v/60/1-ph, 17.8 amps, NSF Certified.

Product Specifications

    • BRANDIce-O-Matic
    • STYLEHalf Size Cubes
    • TYPEModular Ice Cube Maker
    • PRODUCTION1,386
    • COOLINGWater Cooled
    • WIDTH INCHES48
    • DEPTH INCHES24
    • HEIGHT INCHES26
    • CONSTRUCTIONStainless Steel
    • VOLTAGE208-230V/60/1-ph
    • AMPS17.8
    • APPROVALNSF
    • PACKAGE QUANTITY1
    • MANUFACTURER'S PART NUMBERICE1406HW
    • EVAPORATOR WARRANTY5 Years
    • COMPRESSOR WARRANTY5 Years Parts
    • WARRANTY3 Years Parts & Labor

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed