Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hoshizaki KM-61 BAH - Self Contained Cuber, Built-In Storage, Produces 71 Lbs. / Day
See all 26 items in product family

Hoshizaki KM-61 BAH - Self Contained Cuber, Built-In Storage, Produces 71 Lbs. / Day

Item #: WBB443087

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $3,300.00 Save up to 54%
Price: $ 1,504.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
  • Up to 71 lbs. of ice production per 24 hours
  • Up to 38 lbs. of built-in storage capacity
  • Individual crescent cube
  • Durable stainless steel exterior
  • CycleSaver® Design
  • EverCheck® alert system
  • Front in, front out airflow
  • Stainless steel evaporator
  • Slide in door
  • Removable air filter
  • Power switch accessible without panel removal
  • Built-in installation possible
  • Drain pump accessory - HS-0190
  • R-134a Refrigerant

Product Specifications

    • BRANDHoshizaki America
    • DESCRIPTIONSelf Contained Crescent Cuber with Built-in Storage Bin
    • LBS OF ICE PER 24 HOURS71
    • CAPACITY LBS38
    • CONDENSER TYPEAir-Cooled
    • WIDTH INCHES17-3/4
    • DEPTH INCHES24
    • HEIGHT INCHES39
    • ELECTRICAL115V/60/1
    • KWH PER 100 LBS10.5
    • POTABLE WATER GAL PER 100 LBS20.3
    • APPROVALCSA/cUL/ETL
    • MANUFACTURER'S PART NUMBERKM-61 BAH

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!