Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Self Contained Crescent Cuber w/ Built-In Storage Bin Water Cooled - 78 lb. Cap.
See all 26 items in product family

Self Contained Crescent Cuber w/ Built-In Storage Bin Water Cooled - 78 lb. Cap.

Item #: WBB443082

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $3,950.00 Save up to 53%
Price: $ 1,858.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
  • Up to 146 lbs. of ice production per 24 hours
  • Up to 78 lbs. of built-in storage capacity
  • Individual crescent cube
  • Durable stainless steel exterior
  • CycleSaver®Design
  • EverCheck® alert system
  • Front in, front out airflow (Air-cooled model only)
  • Stainless steel evaporator
  • Slide in door
  • Removable air filter(Air-cooled model only)
  • Power switch accessible without panel removal
  • Built-in installation possible
  • Complies with California Energy Commission(CEC)
  • R-134a Refrigerant

Product Specifications

    • BRANDHoshizaki America
    • DESCRIPTIONSelf Contained Crescent Cuber with Built-in Storage Bin
    • LBS OF ICE PER 24 HOURS130
    • CAPACITY LBS78
    • CONDENSER TYPEWater-Cooled
    • WIDTH INCHES23-3/4
    • DEPTH INCHES28
    • HEIGHT INCHES39
    • ELECTRICAL115V/60/1
    • KWH PER 100 LBS7.3
    • POTABLE WATER GAL PER 100 LBS25
    • APPROVALCSA/cUL/ETL
    • MANUFACTURER'S PART NUMBERKM-151 BWH
    • CONDENSER WATER GAL PER 100140

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!