Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Self Contained Flaker w/ Built-In Storage Bin - 110 lbs. Capacity
See all 4 items in product family

Self Contained Flaker w/ Built-In Storage Bin - 110 lbs. Capacity

Item #: WBB443063

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $7,500.00 Save up to 51%
Price: $3,706.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
  • Up to 303 lbs. of ice production per 24 hours
  • Up to 110 lbs. built-in storage
  • Designed for long life dependability
  • Corrosion resistant stainless steel
  • Automatic system flush when bin control is activated
  • Gear motor protected from overload
  • Removable air filter
  • R-404A Refrigerant
  • Scoop - Protected by HoshiGuard Antimicrobial Agent

Product Specifications

    • BRANDHoshizaki America
    • DESCRIPTIONSelf Contained Flaker with Built-In Storage Bin
    • LBS OF ICE PER 24 HOURS303
    • CAPACITY LBS110
    • CONDENSER TYPEAir-Cooled
    • WIDTH INCHES36
    • DEPTH INCHES24
    • HEIGHT INCHES39
    • ELECTRICAL115V/60/1
    • KWH PER 100 LBS4.8
    • POTABLE WATER GAL PER 100 LBS12
    • MANUFACTURER'S PART NUMBERF-300 BAF

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.247.194:26