Buy Premium Work Tables, Serving Trays, Food Storage, Appliances and More at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Mats & Runners


(12,372 Items)
Sub Category
Decorative Area Rugs (115)
Remove
Decor Mat - Blue 72" x 96"
Remove

      Items
Decor Mat - Blue 72" x 96" Decor Mat - Blue 72" x 96"


Decor Mat - Blue 72" x 96"
Decor Mat - Blue 72" x 96"
Sold by: globalindustrial.com
Availability:  Usually ships in 14 to 17 days
Stock No: WBB450188
Price: $283.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Decor Mat

These Oriental style printed mats add a touch of elegance to any setting, while protecting floors from spills and dirt. The high-quality Nylon constructed is designed for durability and long-lasting color. All-rubber backing keeps mat in place, even in high traffic areas. Ideal for indoor environments such as entranceways, hallways, lobbies and service counters.

Product Specifications
LENGTH INCHES 72
WIDTH INCHES 96
COLOR Blue
BORDER COLOR Black
BRAND Guardian Mats
CONSTRUCTION Nylon w/ Rubber Backing
MANUFACTURERS PART NUMBER 00002794
THICKNESS INCHES 0.9
WEIGHT LBS 24


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Hoover HEPA Shoulder Vacuum

Hoover HEPA Shoulder Vacuum

From $299.00
select
Qty: Add to Cart
LYSOL® Brand III Disinfectant All-Purpose Cleaner 4 in 1

LYSOL® Brand III Disinfectant All-Purpose Cleaner 4 in 1

From $40.95
select
Qty: Add to Cart
2 Step Heavy Duty Plastic Step Stand - Yellow

2 Step Heavy Duty Plastic Step Stand - Yellow

From $105.95
select
Qty: Add to Cart
Purell® Touch Free Hand Sanitizer Dispenser

Purell® Touch Free Hand Sanitizer Dispenser

From $14.25
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)