Buy Premium Work Tables, Serving Trays, Food Storage, Appliances and More at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Mats & Runners


(12,364 Items)
Sub Category
Decorative Area Rugs (115)
Remove
Siam Oriental Mat - Scarlet 3' x 10'
Remove

      Items
Siam Oriental Mat - Scarlet 3' x 10' Siam Oriental Mat - Scarlet 3' x 10'


Siam Oriental Mat - Scarlet 3' x 10'
Siam Oriental Mat - Scarlet 3' x 10'
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB625722
Price: $254.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Siam Oriental Mat
Heavy 32oz./sq. yd. high twist, heat-set nylon face fabric. SBR rubber backing contains 20% recycled rubber from car tires. Design is printed onto carpet face utilizing a state-of-the-art digital printer. Wiper mat captures moisture and fine dirt particles while helping to reduce slip-and-fall accidents. 3' x 10'. Scarlet.

Product Specifications
LENGTH INCHES 119
WIDTH INCHES 33-1/2
COLOR Scarlet
BORDER COLOR Scarlet
BRAND Andersen
CONSTRUCTION Nylon Fabric/SBR Rubber
DESCRIPTION Siam Oriental Mat
SIZE 3' x 10'
THICKNESS 3/8"
WEIGHT LBS 16


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Stone Panel Trash Sand Urn Brown 17-1/2" Square X 32"H

Stone Panel Trash Sand Urn Brown 17-1/2" Square X 32"H

From $275.00
select
Qty: Add to Cart
Hoover® Bagless Upright HEPA Vacuum

Hoover® Bagless Upright HEPA Vacuum

From $199.00
select
Qty: Add to Cart
Carpet Grip Tape 6"W X 25ft L Roll

Carpet Grip Tape 6"W X 25ft L Roll

From $14.95
select
Qty: Add to Cart
Beige Outdoor Ashtray - 6 Gallon

Beige Outdoor Ashtray - 6 Gallon

From $26.00
After Mail-In-Rebate
select
Qty: Add to Cart
Heavy-Duty Scrubber Entrance Mat 36x60

Heavy-Duty Scrubber Entrance Mat 36x60

From $42.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)