Buy Premium Work Tables, Serving Trays, Food Storage, Appliances and More at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Mats & Runners


(12,364 Items)
Sub Category
Drainage & Kitchen (392)
Remove
Complete Comfort Mat w/o Holes - 2' x 3'
Remove

      Items
Complete Comfort Mat w/o Holes - 2' x 3' Complete Comfort Mat w/o Holes - 2' x 3'


Complete Comfort Mat w/o Holes - 2' x 3'
Complete Comfort Mat w/o Holes - 2' x 3'
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB625158
Price: $50.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Complete Comfort Mat
Complete Comfort is an ergonomically superior anti-fatigue mat. 5/8" thick, 100% closed-cell Nitrile Rubber construction. Anti-microbial treated, slip resistant surface is grease, oil and chemical resistant. Perfect for wet or dry areas. Textured surface for superior slip and skid resistance. Beveled edges for easier floor to mat transition. Light weight and easy to clean. Static Coefficient of Friction - Dry is 0.88, Wet is 0.79. 2' x 3'. Without Holes.

Product Specifications
LENGTH INCHES 36
WIDTH INCHES 24
COLOR Black
BRAND Andersen
CONSTRUCTION Nitrile Rubber
DESCRIPTION Complete Comfort Mat
SIZE 2' x 3'
THICKNESS 5/8"
TYPE w/o Holes
WEIGHT LBS 6


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Heavy-Duty Scrubber Entrance Mat 36x60

Heavy-Duty Scrubber Entrance Mat 36x60

From $42.95
select
Qty: Add to Cart
Mat Wash And Transport Cart

Mat Wash And Transport Cart

From $195.95
select
Qty: Add to Cart
Mop Bucket And Wringer Combo - Down Press

Mop Bucket And Wringer Combo - Down Press

From $48.95
select
Qty: Add to Cart
Beige Cellulose Large Sponge - 24 Ct.

Beige Cellulose Large Sponge - 24 Ct.

From $37.95
select
Qty: Add to Cart
Global® 3/4 HP 3 Speed Floor Dryer, Blower

Global® 3/4 HP 3 Speed Floor Dryer, Blower

From $179.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)