Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Complete Comfort Mat w/o Holes - 3' x 4'
See all 16 items in product family

Complete Comfort Mat w/o Holes - 3' x 4'

Item #: WBB625159

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $120.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Complete Comfort Mat
Complete Comfort is an ergonomically superior anti-fatigue mat. 5/8" thick, 100% closed-cell Nitrile Rubber construction. Anti-microbial treated, slip resistant surface is grease, oil and chemical resistant. Perfect for wet or dry areas. Textured surface for superior slip and skid resistance. Beveled edges for easier floor to mat transition. Light weight and easy to clean. Static Coefficient of Friction - Dry is 0.88, Wet is 0.79. 3' x 4'. Without Holes.

Product Specifications

    • LENGTH INCHES48
    • WIDTH INCHES36
    • COLORBlack
    • BRANDAndersen Company
    • CONSTRUCTIONNitrile Rubber
    • DESCRIPTIONComplete Comfort Mat
    • MANUFACTURERS PART NUMBER494000034
    • SIZE3' x 4'
    • THICKNESS5/8"
    • THICKNESS INCHES5/8
    • TYPEw/o Holes
    • WEIGHT LBS11

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.19.31:24