Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Kleenex® 2-Ply Lotion Facial Tissue Pop-Up Box, 80 Sheets/Box, 27 Boxes/Case - KIM25829

Rollover image to zoom in

Click image to enlarge

See all 23 items in product family

Kleenex® 2-Ply Lotion Facial Tissue Pop-Up Box, 80 Sheets/Box, 27 Boxes/Case - KIM25829

Item #: WBB567052

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $143.42 Save up to 42%
Price: $ 82.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Kleenex® 2-Ply Lotion Facial Tissue Pop-Up Box, 80 Sheets/Box, 27 Boxes/Case - KIM25829

A soft and soothing facial tissue. This product is made from wood that came from a certified managed forest.

Product Specifications

    • BRANDKleenex
    • DESCRIPTIONFacial Tissue
    • TYPELotion
    • STYLE2 Ply
    • SIZE TYPE75 Sheets/Box
    • MANUFACTURERS PART NUMBERKCC 25829
    • COLOR FINISHWhite
    • PACKAGE QUANTITY27
    • WEIGHT LBS13

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed