

 |
Browse Paper Supplies (166 Items) |
|
 |
Cascades North River® Center-Pull Paper Towels - 550'/Roll, 6 Rolls/Case |
| |
|
 |
|
 |
|
 |
|
|
|
Cascades North River® Center-Pull Paper Towels - 550'/Roll, 6 Rolls/Case
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships same day
Stock No: WB640303
FREE Shipping within the contiguous US
|
|
|
|
Price: $39.95
|
|
|
|

 |
 |
 |
 |
|
|
|
|
| |
|
|
|
Cascades North River® Center-Pull Paper Towels - 550'/Roll, 6 Rolls/Case |
|
|
|
|
| Total for 2 items is $66.90 |
 |
|
 |
Product Information |
 |
|
 |
Photo Gallery |
 |
|
 |
Product Q&A |
 |
|
|
 |
Cascades North River® Center-Pull Towels - 550'/Roll, 6 Rolls/Case
North River® Center-Pull Paper Towels exceed the most stringent environmental standards. Ideal for use in offices, industrial facilities, schools, hotels, hospitals, food service and more. Made from 100% recycled material, with minimum 60% post-consumer content. White color finish. Roll dimensions: 7-2/7"W x 550'L. Sold 6 rolls per case.
Certifications: Green Seal®, Green-e®, EcoLogo®, and Processed Chlorine Free®. Exceeds EPA Comprehensive Procurement Guidelines.
|
 |
|
 |
| Product Specifications |
| BRAND |
Cascades North River |
| DESCRIPTION |
100% Rec. Center Pull |
| TYPE |
Paper Towels |
| STYLE |
2 Ply |
| SIZE TYPE |
-- |
| WIDTH INCHES |
7-2/7 |
| LENGTH FEET |
550 |
| SHEET WIDTH INCHES |
-- |
| SHEET LENGTH INCHES |
-- |
| MANUFACTURERS PART NUMBER |
2650 |
| COLOR |
White |
| PACKAGE QUANTITY |
6 |
|
|
|
|
|
|