Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Boardwalk Green Multi-Fold White Towels, 9-1/8" x 9-1/2", 200 Sheets/Pack, 20/Case - BWK10GREEN
See all 47 items in product family

Boardwalk Green Multi-Fold White Towels, 9-1/8" x 9-1/2", 200 Sheets/Pack, 20/Case - BWK10GREEN

Item #: WBB241006

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $57.38 Save up to 43%
Qty Price
1-2 $36.95 ea.
3+ $32.95 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Boardwalk Green Multi-Fold White Towels, 9-1/8" x 9-1/2", 200 Sheets/Pack, 20/Case - BWK10GREEN

Protect the planet with these towels made entirely from recycled materials. Soft, embossed design. Towel/WipeType: Multi-Fold; Application: All-Purpose; Material(s): Paper.

Product Specifications

    • BRANDBoardwalk
    • DESCRIPTIONMulti-Fold
    • TYPERecycled
    • STYLE1 Ply
    • SIZE TYPE200 Sheets/Pack
    • WIDTH INCHES9-1/8
    • LENGTH INCHES9-1/2
    • MANUFACTURERS PART NUMBERBWK10GREEN
    • COLOR FINISHWhite
    • PACKAGE QUANTITY20
    • CONSTRUCTIONPaper

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed