Buy Premium Work Tables, Serving Trays, Food Storage, Appliances and More at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Paper Supplies


(166 Items)
Sub Category
Paper Towels (98)
Remove
Green Plus Folded Paper Towels, Multi-Fold, White, 9-1/2 x 9-1/2, 3000/Carton
Remove

      Items
Green Plus Folded Paper Towels, Multi-Fold, White, 9-1/2 x 9-1/2, 3000/Carton Green Plus Folded Paper Towels, Multi-Fold, White, 9-1/2 x 9-1/2, 3000/Carton


Green Plus Folded Paper Towels, Multi-Fold, White, 9-1/2 x 9-1/2, 3000/Carton
Green Plus Folded Paper Towels, Multi-Fold, White, 9-1/2 x 9-1/2, 3000/Carton
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB241011
Price: $21.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Green Plus Folded Paper Towels, Multi-Fold, White, 9 1/2 x 9 1/2, 3000/Carton

Protect the planet with these towels made entirely from recycled materials. Soft, embossed design. Towel/WipeType: Multi-Fold; Application: All-Purpose; Material(s): Paper.

Product Specifications
BRAND Boardwalk
DESCRIPTION Multi-Fold
TYPE Recycled
STYLE 1 Ply
SIZE TYPE 250 Sheets/Pack
WIDTH INCHES 9-1/2
LENGTH INCHES 9-1/2
COLOR FINISH White
PACKAGE QUANTITY 12
CONSTRUCTION Paper


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Bulk Soap Transparent Dispenser 30 Oz

Bulk Soap Transparent Dispenser 30 Oz

From $12.50
select
Qty: Add to Cart
Toilet Seat Cover Dispenser

Toilet Seat Cover Dispenser

From $7.40
select
Qty: Add to Cart
Baby Changing Table

Baby Changing Table

From $159.00
select
Qty: Add to Cart
3 Step Lock-N-Stock Folding Ladder

3 Step Lock-N-Stock Folding Ladder

From $178.95
select
Qty: Add to Cart
Cascades Décor® Multifold Paper Towels - 250 Sheets/Pack, 16 Packs/Case

Cascades Décor® Multifold Paper Towels - 250 Sheets/Pack, 16 Packs/Case

FREE Shipping
From $33.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)