Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
SCOTT 100% Recycled Fiber Multi-Fold Hand Towels, 9-1/5 x 9-2/5, 16/Carton - KIM01807
See all 60 items in product family

SCOTT 100% Recycled Fiber Multi-Fold Hand Towels, 9-1/5 x 9-2/5, 16/Carton - KIM01807

Item #: WBB241001

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $47.95 ea.
2+ $44.95 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
SCOTT 100% Recycled Fiber Multi-Fold Hand Towels, 9-1/5 x 9-2/5, 16/Carton - KIM01807

Whether you need commercial paper towels for your office kitchen or restroom, Scott Multifold Paper Towels are an excellent and economical choice. The soft and strong paper towels offer superior hand drying. They’re designed to reduce waste in your office or business, and they fit into most universal dispenser for trifold paper towels or multifold towels (which helps control over use). With Scott brand products, you get the quality and performance you count on and still stay within your budget. If practicality and value top your criteria for business washroom products, trust Scott brand to deliver.

Product Specifications

    • BRANDScott
    • DESCRIPTIONMulti-Fold
    • TYPEStandard
    • STYLE1 Ply
    • SIZE TYPE250 Sheets/Pack
    • WIDTH INCHES9-1/5
    • LENGTH INCHES9-2/5
    • MANUFACTURERS PART NUMBERKIM01807
    • COLOR FINISHWhite
    • PACKAGE QUANTITY16
    • CONSTRUCTIONPaper

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!