Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Windsoft® Nonperforated Roll Towels, Brown 8" x 800' Rolls 6/Case - WNS12806

Rollover image to zoom in

Click image to enlarge

See all 82 items in product family

Windsoft® Nonperforated Roll Towels, Brown 8" x 800' Rolls 6/Case - WNS12806

Item #: WBB567235

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $80.54 Save up to 47%
Qty Price
1 $45.95 ea.
2+ $42.95 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Windsoft® Nonperforated Roll Towels - 8" X 800ft, Brown

Features:

  • Roll towels are designed for hardwound roll towel dispensers
  • Quality construction enables multipurpose versatility
  • Absorbent

Product Specifications

    • BRANDWindsoft
    • DESCRIPTIONNon-Perforated Roll
    • TYPEStandard
    • STYLE1 Ply
    • SIZE TYPE--
    • WIDTH INCHES8
    • LENGTH INCHES2-1/4
    • LENGTH FEET800
    • SHEET WIDTH INCHES--
    • SHEET LENGTH INCHES--
    • MANUFACTURERS PART NUMBERWIN 1280-6
    • COLOR FINISHBrown
    • PACKAGE QUANTITY6
    • HEIGHT INCHES1
    • WEIGHT LBS21
    • CONSTRUCTIONPaper

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!