Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Boardwalk 2-Ply Jumbo Toilet Roll 12" Dia., White 2000 Ft./Roll 6/Case - BWK6102
See all 18 items in product family

Boardwalk 2-Ply Jumbo Toilet Roll 12" Dia., White 2000 Ft./Roll 6/Case - BWK6102

Item #: WB237496

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1 $40.46 ea.
2 $36.61 ea.
3+ $35.32 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Toilet Paper Roll
Save money and time with these 12" diameter x 2,000 sheet rolls of 2-ply tissue. 3.3" core x 3.625"W. Sold in case quantities of 6. Compatible with our washroom dispensers.

Product Specifications

    • BRANDBoardwalk
    • DESCRIPTIONJumbo Tissue
    • TYPEBathroom Tissue
    • STYLE2 Ply
    • SIZE TYPE12"
    • LENGTH FEET2000
    • MANUFACTURERS PART NUMBERBWK-6102
    • COLOR FINISHWhite
    • PACKAGE QUANTITY6
    • SHEET QUANTITY2000 Sheets/Roll
    • CONSTRUCTIONPaper
    • SIZE12

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

BATH TISSUE

Your review: VALUE

Pros: SOFT STRONG

Cons: NONE

Is this review helpful?

Toilet Tissue

Your review: Great product

Pros: Value

Cons: None

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

174.129.66.66:44