Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Boardwalk 1-Ply Jumbo Bath Tissue Roll 12" Dia., White 4000 Ft./Roll 6/Case - BWK6103
See all 19 items in product family

Boardwalk 1-Ply Jumbo Bath Tissue Roll 12" Dia., White 4000 Ft./Roll 6/Case - BWK6103

Item #: WB237494

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $46.36 ea.
2+ $43.02 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Toilet Paper Roll
Save money and time with these 12" diameter x 4,000 sheet rolls of single ply tissue. 3.3" core x 3.63"W. Sold in case quantities of 6. Compatible with our washroom dispensers.

Product Specifications

    • BRANDBoardwalk
    • DESCRIPTIONJumbo Tissue
    • TYPEBathroom Tissue
    • STYLE1 Ply
    • SIZE TYPE12"
    • LENGTH FEET4000
    • MANUFACTURERS PART NUMBERBWK 6103
    • COLOR FINISHWhite
    • PACKAGE QUANTITY6
    • SIZE12
    • SHEET QUANTITY4000 Sheets/Roll
    • CONSTRUCTIONPaper

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.9.146:60