Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Boardwalk 2-Ply Jumbo Bath Tissue 9" Dia., White 1000 Ft./Roll, 12 Rolls/Case - BWK6100

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

Boardwalk 2-Ply Jumbo Bath Tissue 9" Dia., White 1000 Ft./Roll, 12 Rolls/Case - BWK6100

Item #: WB237495

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1 $44.95 ea.
2+ $40.95 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Boardwalk 2-Ply Jumbo Bath Tissue 9" Dia., White 1000 Ft./Roll, 12 Rolls/Case - BWK6100

Save money and time with these 9" diameter x 1,000 sheet rolls of 2-ply tissue. 3.3" core x 3.625"W. Sold in case quantities of 12. Compatible with our washroom dispensers.

Product Specifications

    • BRANDBoardwalk
    • DESCRIPTIONJumbo Tissue
    • TYPEBathroom Tissue
    • STYLE2 Ply
    • SIZE TYPE9"
    • LENGTH FEET1000
    • MANUFACTURERS PART NUMBERBWK 6100
    • COLOR FINISHWhite
    • PACKAGE QUANTITY12
    • SIZE9
    • CONSTRUCTIONPaper
    • SHEET QUANTITY1000 Sheets/Roll
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (4 customer reviews)

Write your own review

Sort by: 
1 ...

4 Results

Good product

Your review: It's a good product.

Pros: It's a good product.

Cons: No cons about it.

Is this review helpful?

Cost effective

Your review: This item replaces a more expensive one and does the job as well as the previous one.

Is this review helpful?

9" Toilet Roll

Your review: This product is performing as we'd hoped it would perform.

Is this review helpful?

Perfect for RV's.

Your review: RV'ers know that space is tight inside their RV's and are hesitant to carry large quantities of anything. I found that one 9" roll of this toilet paper easily lasted 3 months before changing it out for a new roll. 2 ply and softness make it the ideal toilet paper.

Is this review helpful?

Sort by: 
1 ...

4 Results

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed