Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Boardwalk BWK1020TABLID - Lids, Hot Cup, Tear-Tab 10 - 20 Oz., White, 1000 ct

Rollover image to zoom in

Click image to enlarge

See all 56 items in product family

Boardwalk BWK1020TABLID - Lids, Hot Cup, Tear-Tab 10 - 20 Oz., White, 1000 ct

Item #: WBB567311

Sold By: globalindustrial.com

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $64.95 ea.
2+ $62.95 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Hot Cup Tear-Tab Lids, 10-20oz, White

Features:

  • Economical lids are a convenient choice for busy food service establishments
  • Resealable tear-tab sipping notch accommodates busy commuters
  • Snug, secure-fit design minimizes the potential for messy spills.Fits:10 - 20-oz
  • Hot Cups

Product Specifications

    • BRANDBoardwalk
    • MANUFACTURERS PART NUMBERBWK1020TABLID
    • LENGTH INCHES1.6
    • WIDTH INCHES1
    • DESCRIPTIONHot Cup Tear-Tab Lids, 10-20oz., White
    • TYPEHot/Cold Beverage Lids
    • COLOR FINISHWhite
    • PACKAGE QUANTITY1000
    • HEIGHT INCHES1
    • SIZE10 -20 Oz.
    • WEIGHT LBS.6.5
    • CAPACITY10-20 oz.
    • FITS10-20-oz. Hot Cups

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!