Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
SOLO® Paper Hot With Handle, Polylined, 8 oz., Symphony Design, 1000 ct

Rollover image to zoom in

Click image to enlarge

See all 119 items in product family

SOLO® Paper Hot With Handle, Polylined, 8 oz., Symphony Design, 1000 ct

Item #: WBB567564

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 106.95

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Paper Hot With Handle, Polylined, 8 Oz, Symphony Design, 50/Pack

Features:

  • With swirl pattern are designed for hot liquids

Product Specifications

    • BRANDSOLO®
    • DISTRIBUTOR PART NUMBERSCC 378HSMSYM
    • MANUFACTURERS PART NUMBERSCC 378HSMSYM
    • DESCRIPTIONPaper Hot With Handle, Polylined, 8 oz., Symphony Design
    • TYPEHot/Cold Beverage Cups
    • COLOR FINISHMulticolor
    • PACKAGE QUANTITY1000
    • WEIGHT LBS.20.56
    • CAPACITY8 oz.
    • CAPACITY OUNCES6 oz. - 10 oz.
    • STYLESymphony Design
    • MATERIALPaper

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!