Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Cups not included

Plastic Lids For Dixie Sage Collection Hot Drink Cups, 8 Oz., 1,000/Carton

Rollover image to zoom in

Click image to enlarge

See all 57 items in product family

Plastic Lids For Dixie Sage Collection Hot Drink Cups, 8 Oz., 1,000/Carton

Item #: WBB29445

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $51.95 Save up to 21%
Qty Price
1 $44.37 ea.
2+ $40.81 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories

Plastic Lids for Dixie Sage Collection Hot Drink Cups, 8 oz., 1,000/Carton

Plastic Lids for Dixie Sage Collection Hot Drink Cups
Tear-back and lock lid with straw slot. 1,000 lids (10 boxes of 100) per carton.
Fits 8-oz. Cup
For Hot Drink Cups (B29504), sold separately.
Sold in Carton quantity only. Price is per carton.

Product Specifications

    • BRANDDixie®
    • DESCRIPTIONLids for Dixie Sage Collection Hot Drink Cups
    • TYPEHot/Cold Beverage Lids
    • COLOR FINISHWhite
    • PACKAGE QUANTITY1000
    • SIZELids for 8 Oz. Cup
    • CAPACITY8 oz.
    • MATERIALPlastic

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

184.73.66.157:44