Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dixie® Plastic Lids For Sage Design Cold Drink Cups, 12- & 16-Oz., 1,200 Lids/Carton

Rollover image to zoom in

Click image to enlarge

See all 57 items in product family

Dixie® Plastic Lids For Sage Design Cold Drink Cups, 12- & 16-Oz., 1,200 Lids/Carton

Item #: WBB29497

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $71.95 Save up to 35%
Qty Price
1 $49.95 ea.
2+ $46.95 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories

Plastic Lids for Sage Design Cold Drink Cups, 12- & 16-oz., 1,200 Lids/Carton

Plastic Lids for Sage Design Cold Drink Cups
Fits both 12-oz. and 16-oz. Cold Drink Cups (DXE12FPSAGE and DXE16SAGE), sold separately.Translucent. 1,200 lids (12 bags of 100) per carton.
Sold in Carton quantity only. Price is per carton.

Product Specifications

    • BRANDDixie®
    • MANUFACTURERS PART NUMBER914LSRD
    • TYPECold Beverage Lids
    • COLOR FINISHTranslucent
    • PACKAGE QUANTITY1200
    • SIZE12-16 Oz.
    • FOR USE WITHDixie Sage Design Cold Drinks
    • CAPACITY12 & 16 oz.
    • MATERIALPlastic

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!