Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Trophy Foam Hot/Cold Drink Cups, 12 oz., Jazz Design, 1000 ct

Rollover image to zoom in

Click image to enlarge

See all 42 items in product family

Trophy Foam Hot/Cold Drink Cups, 12 oz., Jazz Design, 1000 ct

Item #: WBB567557

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 101.95

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Trophy Foam Hot/Cold Drink Cups, 12 Oz, Jazz Design, 100/Pack

Features:

  • Thin-wall foam cups provide insulation for hot and cold beverages
  • Soft, neutral design coordinates with all of your breakroom supplies.Capacity (Volume) [Nom]:12.000 oz

Product Specifications

    • BRANDSOLO®
    • MANUFACTURERS PART NUMBERSCC X12J
    • LENGTH INCHES1.463
    • WIDTH INCHES1.192
    • DESCRIPTIONTrophy Foam Hot/Cold Drink Cups, 12 oz., Jazz Design
    • TYPEHot/Cold Beverage Cups
    • COLOR FINISHMulticolor
    • PACKAGE QUANTITY1000
    • HEIGHT INCHES2.208
    • WEIGHT LBS.12.5
    • CAPACITY12 oz.
    • STYLEJazz Design
    • CAPACITY OUNCES11 oz. - 15 oz.
    • MATERIALFoam

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed