Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
SOLO® White Paper Water Cups, 4 Oz. Size, 100 Cups/Bag - SLO404

Rollover image to zoom in

Click image to enlarge

See all 119 items in product family

SOLO® White Paper Water Cups, 4 Oz. Size, 100 Cups/Bag - SLO404

Item #: WBB29433

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1 $11.75 ea.
2 $7.80 ea.
3+ $6.60 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories

Solo White Paper Water Cups, 4 Oz. Size, 100 Cups / Bag

  • White paper water cups
  • Flat bottom waxed cup.
  • 100 cups per bag.
  • 4 Oz. size
  • Sold by the 100 cups / bag quantity.

Product Specifications

    • BRANDSOLO®
    • MANUFACTURERS PART NUMBER404
    • TYPECold Beverage Cups
    • COLOR FINISHWhite
    • PACKAGE QUANTITY100
    • CAPACITY4 oz.
    • CAPACITY OUNCES1/2 oz. - 5 oz.
    • MATERIALPaper
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Solo White Paper Water Cups, 4 Oz. Size, 100 Cups/

Your review: VERY GOOD PRICE FOR A WATER CUP

Pros: GOOD PRICE FOR A DISPOSAL CUP

Is this review helpful?

Your review: Good choice for recycling

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed