

 |
Browse Disposable Food Service (550 Items) |
|
 |
Clear Bread Bags - 11x18 1.25 MilI |
| |
|
 |
|
 |
|
 |
|
|
|
Clear Bread Bags - 11x18 1.25 MilI
|
Availability: Usually ships in 2 to 5 days
Stock No: WBB193942
|
|
|
|
Our Price: $74.95
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
Clear Wicketed Bread Bags - 1.25 Mil
These 18"L x 11"W plastic bags are made of 100% virgin 1.25 mil Low Density Polyethylene (LDPE) resin that meets FDA/USDA specifications. Bags are mounted 250 per 5" heavy wire wicket for fast and easy manual loading. Bottom is gusseted to provide extra space and neat presentation of products. Bags can be closed using heat sealers, bag ties or twist ties (sold separately). Package quantity of 1000.
|
| Product Specifications |
| LENGTH INCHES |
18 |
| MANUFACTURER PART NUMBER |
8040 |
| GAUGE (MILS) |
1.25 |
| DESCRIPTION |
Clear Bread Bags |
| BRAND |
Laddawn |
| COLOR FINISH |
Clear |
| DEPTH INCHES |
18 |
| WIDTH INCHES |
11 |
| PACKAGE QUANTITY |
1000 |
|
|
| We want to know what you think! |
 |
| Here's your chance to share your opinion on this item with the world! Your feedback may be very valuable to other customers in making a purchasing decision. We appreciate your input and hope you will be a regular part of our community. Note that all reviews are subject to our Terms and Conditions. All reviews are moderated and will not appear until reviewed by our company. |
|
|
|
 |
|
|