Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Paper Pleated Souffle Cups

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

Paper Pleated Souffle Cups

Item #: WBB55305

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $98.95

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
White, heavy-duty multi-pleat paper. Rolled waxed rim.

Product Specifications

    • MANUFACTURERS PART NUMBERSCC 400
    • DESCRIPTIONPaper Pleated Soufflé Cups
    • COLOR FINISHWhite
    • PACKAGE QUANTITY20/500 CT
    • SIZE4 oz.
    • MATERIAL(S)Multi-Pleat Paper

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Can these cups be used for heated foods, like soup?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed