Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Plastic Lids for Hot/Cold Foam Cups

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Plastic Lids for Hot/Cold Foam Cups

Item #: WBB55321

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $34.95

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Plastic Lids for Hot/Cold Foam Cups, Sip-Thru Lid, 100 lids per bag. Fits 12-oz. Foam Cup-(DCC 12J12), sold separately. 1,000 lids per case.

Product Specifications

    • MANUFACTURERS PART NUMBERDCC 12UL
    • DESCRIPTIONLids for Hot/Cold Foam Cups
    • TYPESip-Thru Lid
    • COLOR FINISHWhite
    • PACKAGE QUANTITY1000/Case
    • MATERIAL(S)Plastic
    • FOR USE WITH12-oz. Foam Cup

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

184.73.66.157:44