Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Eco-Pac Natural Interfolded Dry Wax Paper

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

Eco-Pac Natural Interfolded Dry Wax Paper

Item #: WBB55555

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $92.48

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Pop-up sheets have added wet strength for improved performance and greater economy. 100% microwaveable. 500 sheets per pack; 12 packs per case (6,000 sheets).

Product Specifications

    • BRANDMarcal
    • MANUFACTURERS PART NUMBERMCD 5294
    • TYPEFood Wrap-Wax Paper
    • PACKAGE QUANTITY500/Pack, 12 Packs/Carton
    • SIZE15" x 10"
    • MATERIALWax Paper
    • MATERIAL(S)Paper

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.173.230:44