Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Aristocrat Plastic Plates, 10 1/4 Inches, White, Round, 3 Compartments, 500 Ct

Rollover image to zoom in

Click image to enlarge

See all 106 items in product family

Aristocrat Plastic Plates, 10 1/4 Inches, White, Round, 3 Compartments, 500 Ct

Item #: WBB567597

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 116.95

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Aristocrat Plastic Plates, 10 1/4 Inches, White, Round, 3 Compartments, 125/Pack

Features:

  • This dinnerware is strong and durable with a stylish white finish
  • It is ideal for occasions when extra strength is required

Product Specifications

    • BRANDGenpak®
    • DISTRIBUTOR PART NUMBERGNP 71300
    • DESCRIPTION"Aristocrat Plastic Plates"
    • TYPEPlastic Plates
    • COLOR FINISHWhite
    • PACKAGE QUANTITY4-125 Packs
    • HEIGHT INCHES1
    • WEIGHT LBS26.9
    • MANUFACTURER NAMEGen-Pak Corp.
    • DIAMETER INCHES10-1/4
    • MATERIALPlastic

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!