Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Aristocrat Plastic Plates, 9 Inches, White, Round, 500 ct

Rollover image to zoom in

Click image to enlarge

See all 106 items in product family

Aristocrat Plastic Plates, 9 Inches, White, Round, 500 ct

Item #: WBB567546

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 94.95

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Aristocrat Plastic Plates, 9 Inches, White, Round, 125/Pack

Features:

  • This dinnerware is strong and durable with a stylish white finish
  • It is ideal for occasions when extra strength is required

Product Specifications

    • BRANDGenpak®
    • DISTRIBUTOR PART NUMBERGNP 70900
    • LENGTH INCHES1
    • DESCRIPTION"Aristocrat Plastic Plates"
    • TYPEDinnerware-Plate, Plastic
    • COLOR FINISHWhite
    • PACKAGE QUANTITY125/Pack
    • HEIGHT INCHES1
    • WEIGHT LBS21.4
    • MANUFACTURER NAMEGen-Pak Corp.
    • SIZE9 Inches
    • DIAMETER INCHES9
    • MATERIALPlastic

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!