Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Chinet® Classic Paper Plate, 8-3/4" Round, 500/Carton, White - HTMVERDICTCT

Rollover image to zoom in

Click image to enlarge

See all 115 items in product family

Chinet® Classic Paper Plate, 8-3/4" Round, 500/Carton, White - HTMVERDICTCT

Item #: WBB29325

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $82.06

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories

Chinet® Classic Paper Plate, 8-3/4" Round, 500/Carton, White

Chinet® Paper Plates
Cut resistant, made with reclaimed fiber. Microwaveable.
8-3/4" Round
Standard plates.
125 Plates per Pack - 4 Packs per carton.
500/CT
White

Product Specifications

    • BRANDChinet
    • DESCRIPTIONChinet® Classic Paper Plate
    • TYPEPaper Plate
    • COLOR FINISHWhite
    • PACKAGE QUANTITY500/Carton
    • QUANTITY4 Packs of 125
    • DIAMETER INCHES8-3/4
    • MATERIALPaper

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Is this plate compostable and recyclable?If so, what certifications do you have to validate?

Question Asked By: Lisa , April 05, 2016

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.159.242.217:27