Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Elite Laminated Foam Plates, 888 Inches, White, Round , 500 Ct

Rollover image to zoom in

Click image to enlarge

See all 106 items in product family

Elite Laminated Foam Plates, 888 Inches, White, Round , 500 Ct

Item #: WBB567345

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $40.95 ea.
3+ $36.95 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Elite Laminated Foam Plates, 888 Inches, White, Round , 125/Pack

Features:

  • Laminated foam dinnerware is sturdy and strong, designed for occasions when solid plastic is too much and paper plates are not enough
  • Cut-resistant and will not absorb liquids making them available from a wide range of applications

Product Specifications

    • BRANDGenpak®
    • DISTRIBUTOR PART NUMBERGNP LAM09
    • LENGTH INCHES2-1/4
    • DESCRIPTIONElite Laminated Foam Plates, 888 Inches, White, Round
    • TYPEDinnerware-Plate, Foam
    • COLOR FINISHWhite
    • PACKAGE QUANTITY4-125 Packs
    • HEIGHT INCHES1
    • WEIGHT LBS9
    • MANUFACTURER NAMEGen-Pak Corp.
    • DIAMETER INCHES8-7/8
    • MATERIALLaminated, Foam

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!