Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mid-Heavyweight Polystyrene Teaspoons, White, 1000 ct

Rollover image to zoom in

Click image to enlarge

See all 105 items in product family

Mid-Heavyweight Polystyrene Teaspoons, White, 1000 ct

Item #: WBB567535

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $59.95 ea.
2+ $57.95 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Mid-Heavyweight Polystyrene Teaspoons, White, 1,000/Case

Features:

  • Suitable for higher-end events, but perfect for any meal
  • Thick and more durable than mediumweight plastics
  • Trim, sleek styling
  • Made of durable polystyrene

Product Specifications

    • BRANDSolo
    • DISTRIBUTOR PART NUMBERSCC SEL7TW
    • MANUFACTURERS PART NUMBERSCCRSWT
    • LENGTH INCHES1.067
    • WIDTH INCHES0.692
    • TYPEUtensils-Teaspoon
    • COLOR FINISHWhite
    • PACKAGE QUANTITY1000/Carton
    • HEIGHT INCHES0.729
    • WEIGHT LBS9.5
    • MANUFACTURER NAMESOLO® Cup Company
    • STYLEMid-Heavyweight Polystyrene
    • MATERIALPolystyrene

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!