Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Windsoft WNS122085CT - Paper Towels, Perforated 2-Ply Recycled, White, 85 Sheets/Roll, Qty. 30 Rolls

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

Windsoft WNS122085CT - Paper Towels, Perforated 2-Ply Recycled, White, 85 Sheets/Roll, Qty. 30 Rolls

Item #: WBB29270

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $31.95 Save up to 6%
Qty Price
1 $35.18 ea.
2 $31.33 ea.
3+ $30.04 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Perforated 2-Ply Paper Towels, Recycled, White, 85 Towels/Roll, 30 Rolls/Carton

Two-ply, 11" x 8-4/5" towels. Perforated design allows use of necessary amount, saving time and money. Premium embossing and enhanced absorbency. Meets U.S. EPA standards for post-consumer material paper content. Shpg. wt. 19 lbs. Color is White. Quantity is30 Rolls/Carton.

Product Specifications

    • BRANDWNA Comet
    • WIDTH INCHES11
    • DEPTH INCHES8-7/8
    • DESCRIPTIONPerforated Paper Towel Rolls
    • TYPEPaper Towels
    • COLOR FINISHWhite
    • PACKAGE QUANTITY30/Carton

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Perforated 2-Ply Paper Towels, Recycled, White, 85 Towels/Roll, 30 Rolls/Carton

Pros: Good Value for the cost.

Is this review helpful?

Towerls

Your review: Thes are working well.

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.159.158.180:25