Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Preference GEP27300 - Perforated 2-Ply Paper Towels, 100 Sheets/Roll, 30 Rolls

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

Preference GEP27300 - Perforated 2-Ply Paper Towels, 100 Sheets/Roll, 30 Rolls

Item #: WBB29247

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $48.95 Save up to 4%
Qty Price
1 $49.87 ea.
2+ $46.93 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Preference® Perforated 2-Ply Paper Towels, 100 Sheets Per Roll, 30 Rolls Per Carton

Made by Georgia Pacific, these paper towels are soft and absorbent for added efficiency and lasting durability. 100 sheet per roll of paper towels for heavy duty cleaning jobs. Soaks up large stains to help keep environment clean. Measures 8-7/8"W x 11"D. White. 30 Rolls/Carton.

Product Specifications

    • BRANDGeorgia Pacific
    • MANUFACTURERS PART NUMBERGEP27300
    • WIDTH INCHES8-7/8
    • DEPTH INCHES11
    • DESCRIPTIONPreference® Perforated Paper Roll Towels
    • TYPEPaper Towels
    • COLOR FINISHWhite
    • PACKAGE QUANTITY30/Carton
    • QUANTITY100 Sheets Per Roll

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.41.181:27