Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Preference GPC27385 - Perforated 2-Ply Paper Towels, 85 Sheets/Roll, 30 Rolls

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

Preference GPC27385 - Perforated 2-Ply Paper Towels, 85 Sheets/Roll, 30 Rolls

Item #: WBB29248

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1 $41.26 ea.
2 $37.41 ea.
3+ $36.12 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Preference® Perforated 2-Ply Paper Towel Roll, 85 Sheets/Roll, 30 Rolls/Carton

Made of soft, absorbent paper for added efficiency and lasting durability. 85 sheet per roll of paper towels for heavy duty cleaning jobs. Soaks up large stains. Measures 8-4/5" W x 11" D. White. 30 Rolls per case.

Product Specifications

    • BRANDGeorgia Pacific
    • MANUFACTURERS PART NUMBERGPC27385
    • WIDTH INCHES11
    • DEPTH INCHES8-4/5
    • DESCRIPTIONPreference® Perforated Paper Roll Towels
    • TYPEPaper Towels
    • COLOR FINISHWhite
    • PACKAGE QUANTITY85 Sheets Per Roll / 30 Rolls

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

TOWELS

Your review: I HAVE ONLY JUST BEGUN TO USE THEM, BUT THEY SEEM GOOD QUALITY AND ABSORBANT.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.179.232:64