Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Table Set® Plastic Serving Forks and Spoons, White, 2 Each/Pack, 12 Packs/Box

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

Table Set® Plastic Serving Forks and Spoons, White, 2 Each/Pack, 12 Packs/Box

Item #: WBB29405

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $24.38 ea.
2 $20.54 ea.
3+ $19.24 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories

Table Set® Plastic Serving Forks and Spoons, White, 2 Each/Pack, 12 Packs/Box

Table Set® Serving Forks and Spoons
Plastic, 9-1/2" long. Reusable. Two serving forks and two serving spoons per pack. 4 Pieces per pack. [12 packs per box.]
White

Product Specifications

    • BRANDTablemate Products
    • DESCRIPTIONPlastic Serving Forks and Spoons
    • TYPEServing Set
    • COLOR FINISHWhite
    • PACKAGE QUANTITY12/box
    • SIZE9-1/2" long
    • CONSTRUCTIONPlastic
    • STYLEReusable Plastic Serving Forks and Spoon

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.159.255.164:66