Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Table Set® Rectangular Plastic Table Cover, 54" x 108", Red, 6/Pack

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

Table Set® Rectangular Plastic Table Cover, 54" x 108", Red, 6/Pack

Item #: WBB29368

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $17.46 ea.
2 $13.61 ea.
3+ $12.32 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories

Table Set® Rectangular Plastic Table Cover, 54" x 108", Red, 6/Pack

Table Set® Rectangular Table Covers
Heavyweight plastic. 54" x 108". Six table covers per pack. [4 Packs per carton.]
Red

Product Specifications

    • BRANDTablemate Products
    • MANUFACTURERS PART NUMBERTBL549RD
    • LENGTH INCHES108
    • WIDTH INCHES54
    • DESCRIPTIONTable Set® Rectangular Table Cover
    • COLOR FINISHRed
    • PACKAGE QUANTITY6/Pack
    • MATERIAL(S)Heavyweight Plastic

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.193.74:25