Off Deep Woods® 25% Deet Insect Repellent Unscented, 6 Oz. Aerosol 12/Case - 629350

Rollover image to zoom in

Click image to enlarge

See all 78 items in product family

Off Deep Woods® 25% Deet Insect Repellent Unscented, 6 Oz. Aerosol 12/Case - 629350

Item #: WBB56963

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $151.92 Save up to 55%
Price: $ 68.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Off Deep Woods® 25% Deet Insect Repellent Unscented, 6 Oz. Aerosol 12/Case - 629350

Provides up to six hours of protection from mosquitoes, flies, ticks, chiggers and fleas. 25% DEET formula provides exceptional protection in higher infestation situations such as hiking, hunting and camping. Unscented and not greasy. Resists perspiration. No CFCs. EPA Registered. 6-oz. aerosol can. Sold 12 cans per case.

Documents

Documents are in PDF format

Product Specifications

    • BRANDOFF
    • DESCRIPTIONDeep Woods
    • MANUFACTURERS PART NUMBER629350
    • PACKAGE QUANTITY12/Case
    • SIZE TYPE6 oz. Aerosol Can
    • TYPEAerosol
    • PRODUCT FAMILYInsecticides

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!