Buy Premium Work Tables, Serving Trays, Food Storage, Appliances and More at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Pizza Supplies


(3,137 Items)
Sub Category
Pizza Disks and Separators (248)
Remove
Egg Ring Cover, Stainless Steel W/Plastic Knob, For Model Er-387
Remove

      Items
Egg Ring Cover, Stainless Steel W/Plastic Knob, For Model Er-387 Egg Ring Cover, Stainless Steel W/Plastic Knob, For Model Er-387


Egg Ring Cover, Stainless Steel W/Plastic Knob, For Model Er-387
Egg Ring Cover, Stainless Steel W/Plastic Knob, For Model Er-387
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB550621
Minimum Quantity: 12 ($68.40)
Price: $5.70

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Egg Ring Cover, Stainless Steel W/Plastic Knob, For Model Er-387

All stainless steel rings and handles. Stainless or aluminum covers come with handy plastic knobs. 1" (2.54 cm) high. ** COVER ONLY **

Product Specifications
COLOR(S) Stainless
MANUFACTURER PART NUMBER EC38S
CONSTRUCTION S/S
BRAND American Metal Craft


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Pan Separator, 6" Od, 18 Ga.

Pan Separator, 6" Od, 18 Ga.

From $1.63
More Info
Add to Cart
Pan Separator, 8" Od, 18 Ga.

Pan Separator, 8" Od, 18 Ga.

From $1.91
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)