Dough Prep & Storage
Brand
Type
Length
Width
Material
Height
Capacity
Color
Price
Winco PL-3N Dough Box, 26"L, 18-1/2"W, 3"H, Polypropylene, White, Multi-Stacking - Pkg Qty 6
Height
3 in
Material
Polypropylene
Package Quantity
6
Height
2-1/2 in
Material
Stainless Steel
Diameter
3 in
Package Quantity
12
Material
Stainless Steel
Diameter
3 in
Package Quantity
12
Package Quantity
12
Package Quantity
120
Height
3-1/2 in
Material
ABS Plastic
Package Quantity
6
Height
3 in
Material
Polycarbonate
Package Quantity
6
Height
3 in
Material
Aluminum
Diameter
8 in
Package Quantity
12
Height
3 in
Material
Polypropylene
Package Quantity
6
Height
3 in
Material
Polycarbonate
Package Quantity
6
Height
1 in
Diameter
5 in
Package Quantity
24
Height
1 in
Material
Chrome
Diameter
4 in
Package Quantity
1
Package Quantity
120
Height
3 in
Material
Aluminum
Diameter
8-3/4 in
Package Quantity
12