Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Winco EGR-4 Round Egg Ring, 4" Diameter - Pkg Qty 24

Rollover image to zoom in

Click image to enlarge

See all 31 items in product family

Winco EGR-4 Round Egg Ring, 4" Diameter - Pkg Qty 24

Item #: WBB1360172

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $67.20 Save up to 46%
$1.50 each

Sold in packages of 24

Price: $36.00
Product Information
Customer Review
Product Q&A
Winco EGR-4 Round Egg Ring, 4" Diameter

Round Egg Ring 4".



Product Specifications

    • BRANDWINCO
    • MANUFACTURERS PART NUMBEREGR-4
    • PACKAGE QUANTITY24
    • DIAMETER INCHES4 Inches
    • HEIGHT INCHES1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!