Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft 7015 - Pan Cover, 15" Diameter, Solid, 18 Gauge Aluminum
See all 29 items in product family

American Metalcraft 7015 - Pan Cover, 15" Diameter, Solid, 18 Gauge Aluminum

Item #: WBB552419

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 11 ($96.80)

Price: $8.80
Product Information
Customer Review
Product Q&A
Pan Cover, 15" Diameter, Solid, 18 Gauge Aluminum

Pan Cover 14-3/4" ID x 16-1/2" OD x 1/4" Deep, For 15" ID pans (37.5 cm x 41.9 cm x .6 cm for 38.1 cm pans) Cover only for 4015, 8015, 5015, 5115, Stacking Cover for DEP15, 2015, 9015

Product Specifications

    • BRANDAmerican Metalcraft
    • MANUFACTURERS PART NUMBER7015
    • DESCRIPTIONPan Cover
    • CONSTRUCTIONAluminum
    • TYPESolid
    • PACKAGE QUANTITY1
    • DIAMETER INCHES15

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!