Buy Premium Work Tables, Serving Trays, Food Storage, Appliances and More at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Pizza Supplies


(3,137 Items)
Sub Category
Pizza Pans and Covers (1,925)
Remove
Pizza Pan, 20" Dia., 11/16" Deep, Car Pan With Hardcoat, Solid
Remove

      Items
Pizza Pan, 20" Dia., 11/16" Deep, Car Pan With Hardcoat, Solid Pizza Pan, 20" Dia., 11/16" Deep, Car Pan With Hardcoat, Solid


Pizza Pan, 20" Dia., 11/16" Deep, Car Pan With Hardcoat, Solid
Pizza Pan, 20" Dia., 11/16" Deep, Car Pan With Hardcoat, Solid
Sold by: globalindustrial.com
Availability:  Usually ships in 15 to 18 days
Stock No: WBB552528
Price: $34.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Pizza Pan, 20" Dia., 11/16" Deep, Car Pan With Hardcoat, Solid

CAR pans are made without a rolled edge. The top edge is left unfinished and may be sharp so it can cut dough. Sheeted dough can be placed over the pan and then cut off with a rolling pin or pie roller. CAR HC Hard Coat Anodized 14 ga., 1.5 mm Aluminum 20" Top OD, 19" Bottom ID, 11/16" Deep (50.8 x 48.3 x 1.7 cm)

Product Specifications
TYPE Pizza Pan, Solid
DEPTH INCHES 0.6875
COLOR Aluminum
MANUFACTURER PART NUMBER CAR20HC
DIAMETER INCHES 20
STYLE Hard Coat Anodized
CONSTRUCTION 14 Gauge Aluminum
HEIGHT INCHES 11/16"
BRAND American Metal Craft


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Deep Dish Pan, Straight Sided, 16X16X2" Deep, Solid

Deep Dish Pan, Straight Sided, 16X16X2" Deep, Solid

From $24.50
More Info
Add to Cart
Pizza Pan, Wide Rim, 17", Solid

Pizza Pan, Wide Rim, 17", Solid

From $6.70
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(54)