Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Alegacy A9 - Sloped Rim Trays, 9" Aluminum Pizza Tray, .032" Thick - Pkg Qty 12
See all 160 items in product family

Alegacy A9 - Sloped Rim Trays, 9" Aluminum Pizza Tray, .032" Thick - Pkg Qty 12

Item #: WBB343199

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$2.87 each

Sold in packages of 12

Price: $34.44
Product Information
Customer Review
Product Q&A
Standard sloped rim tray, made of .032 material. The edges are rolled to elinate hard to clean openings

Product Specifications

    • BRANDAlegacy®
    • MANUFACTURERS PART NUMBERA9
    • DESCRIPTIONEagleware Professional Aluminum Pizza Trays

    • CONSTRUCTIONAluminum
    • PACKAGE QUANTITY1
    • DIAMETER INCHES9

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!