Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Winco SPP-1616 Sicilian Pizza Pans - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

See all 38 items in product family

Winco SPP-1616 Sicilian Pizza Pans - Pkg Qty 12

Item #: WBB1358005

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $625.56 Save up to 48%
$26.95 each

Sold in packages of 12

Price: $323.40
Product Information
Customer Review
Product Q&A
Winco SPP-1616 Sicilian Pizza Pans

16" x 16" Sicilian Pizza Pans.



Product Specifications

    • BRANDWINCO
    • MANUFACTURERS PART NUMBERSPP-1616
    • PACKAGE QUANTITY12

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!