Buy Premium Work Tables, Serving Trays, Food Storage, Appliances and More at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Pizza Supplies


(3,137 Items)
Sub Category
Pizzeria Essentials (354)
Remove
Oil/Vinegar Rack, Chrome, Holds Vwb26
Remove

      Items
Oil/Vinegar Rack, Chrome, Holds Vwb26 Oil/Vinegar Rack, Chrome, Holds Vwb26


Oil/Vinegar Rack, Chrome, Holds Vwb26
Email This Page Printer Friendly Version
Oil/Vinegar Rack, Chrome, Holds Vwb26
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB552672
Minimum Quantity: 17 ($79.24)
Price: $4.66

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Oil/Vinegar Rack, Chrome, Holds Vwb26

Oil & Vinegar Set, 6 oz. (177.4mL) square glass dispensers feature stainless steel tops. A chrome rack is also available. Bottles sold in dozens. Chrome Oil/Vinegar Rack

Product Specifications
BRAND American Metal Craft
MANUFACTURER PART NUMBER VBR1
STYLE Glass


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Salt & Pepper Shaker, 1 oz., Glass Base, W/Mushroom Top

Salt & Pepper Shaker, 1 oz., Glass Base, W/Mushroom Top

From $0.60
More Info
Add to Cart
12 oz. Fluted Cheese Shaker

12 oz. Fluted Cheese Shaker

From $17.25
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)